Zoro Homepage

3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Chrome Finish

  • Mfr # 54RY24

  • Zoro # G5514341


product price: $46.79
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
84
Head Style
Pear
Finish
Chrome
Repair Kit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY24
Zoro #
G5514341
UPC #
00194484306472
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8"
Overall Length
9"
Head Width
1 1/4 in
Head Thickness
15/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
84
Head Style
Pear
Finish
Chrome
Repair Kit
No
Min. Arc Swing
4.29 Degrees
Material
Alloy Steel
Reversing
Reversible
Nonsparking
No
Features
Soft Grip Handle
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Standards
ASME B107.110
For Use With
Sockets
Head Movement
Fixed
Tether Style
Tether Capable
Insulated
No
Quick Release
Yes
Ratchet Type
Standard
Grip Style
Cushion
Minimum Arc Swing
4.3 Degrees
Head Shape
Pear
Non-Sparking
No
Corrosion Resistant
Yes
Tether Ready
No
Measurement Type
SAE
Ratcheting
Yes
Head Type
Standard
Includes Quick-Release
Quick-Release Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Arc Swing - Minimum
4.3 Degrees
Includes Ratcheting
Ratcheting Included

Description

The Westward 54RY24 3/8" Drive Pear Hand Ratchet is the perfect tool for loosening and tightening nuts and bolts. The soft grip handle makes it easy to hold onto while you work. This hand ratchet has a soft grip handle that provides comfort and reduces fatigue. It also features an alloy steel material, making it durable enough to last you a long time. Its tether capable feature allows you to attach the wrench to your belt or strap for hands free use when working overhead or in other tight spaces. With its fixed head movement, this hand ratchet offers precise torque control while minimizing fastener rounding or stripping. It has a pear head style with 84 geared teeth that provide higher torque than standard tools of this type. If you are looking for quality tools that will make your job easier, then the Westward 54RY24 3/8" Drive Pear Hand Ratchet is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.