Zoro Homepage

3/8" Drive Impact Screwdriver Bit SAE

  • Mfr # 4LZH1

  • Zoro # G1836667


product price: $1.39
/ea

Key Features

SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Impact Rated
Drive Type
Hex
Number of Points
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZH1
Zoro #
G1836667
UPC #
190735855096
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1 1/2 in
Size
14F-16R
Bit Length
5/16"
Shank Size
5/16 in
Overall Bit Length
1 1/2 in
Hex Shank Size
3/8 in
Bit Industry Size
SL23/64

Description

Product details about the WESTWARD - 4LZH1 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 4LZH1 Bit Socket is a robust tool designed for power applications. It features a size of 14F-16R and an overall bit length of 1-1/2 inches, making it suitable for tasks requiring precision and control. The socket bit also boasts a hex shank size of 3/8 inch, which fits well with the corresponding drive size. This single-end tool has two points and a bit length of 5/16", adhering to SAE measurements.
Crafted with durability in mind, this socket bit comes with a black oxide finish that resists corrosion and enhances longevity. Its slotted tip type aligns with its slotted bit style, providing consistent performance across various tasks. Notably, this product is impact-rated indicating its ability to withstand high torque applications without compromising on functionality or integrity.
This Impact Screwdriver Bit meets ANSI standards demonstrating adherence to quality benchmarks set by industry experts. It's designed for use with a 5/16" Impact Hex Bit Holder enhancing versatility in usage scenarios involving different tools or equipment setups. With its hex drive type and shank style, it offers reliable fastening capabilities suitable for diverse operational needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.