Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, Metric, Crowfoot Socket Wrench Set, Open End, Chrome

  • Mfr # 54PR45

  • Zoro # G3376289


product price: $73.59
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR45
Zoro #
G3376289
UPC #
190735955376
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Sizes
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm
Overall Length
33-3/4", 34", 35-1/2", 36-1/2", 39-1/4", 40-1/2", 41-3/4", 44-1/2", 46", 47-1/4", 49", 50-1/4"
Head Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
Overall Width
21 5/32 in, 22 61/64 in, 24 1/4 in, 24 5/8 in, 29 23/64 in, 30 1/2 in, 31 19/32 in, 34 57/64 in, 36 25/64 in, 39 9/64 in, 40 in, 40 41/64 in
Range of Head Sizes
10 mm to 21 mm
Open End Head Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm

Details

Item
Crowfoot Socket Wrench Set
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
12
Includes
Crowfoot Skt Set,Steel,DvSz 3/8",Metric
Standards
ASME B107.100-2010
Head Style
Open End
Material
Alloy Steel
Corrosion Resistant
Yes
Number of Tools
12
Ratcheting
No
Color
Silver
Container Type
Rail
Container Color
Silver
Insulated
No
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Weight
0.68 lb
Tether Style
Tether Capable
Standard
ASME B107.1-2002
Products By Industry
Electrical

Description

When you need to tighten or loosen bolts and nuts, turn to the Westward 54PR45 3/8" Drive Crowfoot Socket Wrench Set. It contains a comprehensive range of open-end head crowfoot wrenches that are ideal for tackling various fasteners. This metric crowfoot socket wrench set comes with 12 tools, including 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm 19 mm and 20 mm sizes. The overall length ranges from 33-3/4", 34", 35-1/2", 36-1/2", 39-1/4", 40-1/2", 41-3/4", 44-1/2", 46", 47-1/4" to 49" and 50 1/4". If you are looking for the best crowfoot socket wrench set in the market today then this is it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.