Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowfoot Socket Wrench, 9/16" Socket, Crwft Wrnch, Stl, DrvSz 3/8", HdSz 9/16

  • Mfr # 54PR37

  • Zoro # G3372070


product price: $8.59
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
9/16 in
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR37
Zoro #
G3372070
UPC #
190735954669
Country of Origin
China

Dimensions

Drive Size
3/8"
Head Size
9/16 in
Socket Sizes
9/16"
Overall Length
1-1/2"
Head Thickness
1/4 in
Overall Width
1 9/64 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.21
Non-Magnetic
No
Insulated
No
Tether Style
Not Tether Capable
Ratcheting
No
Measurement Type
SAE
Nonsparking
No
Opening Type
Rounded
Box End Type
Open End
Color
Silver
Corrosion Resistant
Yes
Weight
0.03 lb
Number of Pieces
1
Standard
ASME B107.1-2002

Description

If you are looking for a 3/8" drive, 9/16" SAE Crowfoot Socket Wrench, this Westward 54PR37 is the tool to have. The open end of the socket wrench gives you better access to nuts and bolts in tight spaces. Made of alloy steel, it has a chrome finish that resists corrosion and increases durability. This product is 29 3/8 in. wide with a 1-1/2" length. It features an open head style that allows you to adjust parts without having to reposition the wrench. With its smooth ratcheting action and sturdy construction, this Westward 54PR37 Crowfoot Socket Wrench will make your next project easier than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.