Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish

  • Mfr # 54PR39

  • Zoro # G3372122


product price: $9.29
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
11/16 in
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR39
Zoro #
G3372122
UPC #
190735954911
Country of Origin
China

Dimensions

Drive Size
3/8"
Head Size
11/16 in
Socket Sizes
11/16"
Overall Length
1-3/4"
Overall Width
1 25/64 in
Head Thickness
11/32 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.21
Opening Type
Rounded
Corrosion Resistant
Yes
Box End Type
Open End
Color
Silver
Non-Magnetic
No
Tether Style
Not Tether Capable
Ratcheting
No
Measurement Type
SAE
Nonsparking
No
Insulated
No
Weight
0.06 lb
Number of Pieces
1
Standard
ASME B107.1-2002

Description

The Westward 54PR39 3/8" Drive 11/16 in SAE Crowfoot Socket Wrench is the ideal tool for tightening and loosening fasteners. This chrome crowfoot socket wrench has a rounded open end, allowing you to easily position it around nuts and bolts. The alloy steel construction of this socket wrench ensures that it will last long and meet your demands. It has a 3/8" drive size and an 11/16" head size. Its overall length is 1-3/4". Equip yourself with the Westward 54PR39 3/8" Drive 11/16 in SAE Crowfoot Socket Wrench when working on any project that requires you to tighten or loosen fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.