Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish

  • Mfr # 54PR43

  • Zoro # G2766552


product price: $13.89
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
15/16 in
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR43
Zoro #
G2766552
UPC #
190735953556
Country of Origin
China

Dimensions

Drive Size
3/8"
Head Size
15/16 in
Socket Sizes
15/16"
Overall Length
2-11/32"
Overall Width
1 59/64 in
Head Thickness
11 13/64 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.21
Non-Magnetic
No
Corrosion Resistant
Yes
Color
Silver
Box End Type
Open End
Tether Style
Not Tether Capable
Insulated
No
Opening Type
Rounded
Weight
0.09 lb
Measurement Type
SAE
Ratcheting
No
Nonsparking
No
Number of Pieces
1
Standard
ASME B107.1-2002

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 15/16 in, Overall Length 2 11/32 in, Overall Width 1 59/64 in, Nonsparking No, Non-Magnetic No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.