Zoro Homepage

3/8" Drive Socket Bit Set, SAE, 10 pcs

  • Mfr # 54TP05

  • Zoro # G3373979


product price: $14.49
/ea

Key Features

Drive Size
3/8"
Number of Pieces
10
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TP05
Zoro #
G3373979
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 55/64 in
Tip Size
R2, R3, R4
Socket Size
3/8 in
Tip Size - Minimum
R2
Tip Size Range
R2 to R4
Tip Size - Maximum
R4

Details

Item
Socket Bit Set
Number of Pieces
10
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(3) Socket Bit Set: R2, R3, R4
Tip Type
Square
Tether Capable
Tether Capable
Standards
ASME B107.600-2008
Material
Alloy Steel
Drive Type
Female Square
Sockets Included
R2, R3, R4
Impact Rated
No
Tip Style
Square
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
For Screw Type
Square
Container Features
Removable Top
Non-Sparking
No
Tether Ready
No
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Container Type
Holder
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit Set, Tip Size R2, R3, R4, Tip Style Square, Overall Length 1 55/64 in, Drive Size 3/8 in, Number of Pieces 10, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.