Zoro Homepage

3/8" Drive Socket Bit Set, SAE, 12pcs

  • Mfr # 54TM25

  • Zoro # G3701859


product price: $35.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
12
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM25
Zoro #
G3701859
UPC #
190735956762
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 27/32 in
Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Socket Size
3/8 in
Tip Size Range
1/16 in to 3/8 in
Tip Size - Minimum
1/16 in
Tip Size - Maximum
3/8 in

Details

Item
Socket Bit Set
Number of Pieces
12
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(12) Socket Bit Set: 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Type
Hex
Drive Type
Female Square
Sockets Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tether Capable
Tether Capable
Material
Alloy Steel
Standards
ASME B18.3-2012
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Container Features
Removable Top
For Screw Type
Hex
Replaceable Insert
No
Tether Ready
No
Piece Count Range
2 to 25
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Container Type
Holder
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Westward Tools' 54TM25 3/8 in. Drive Socket Bit Set is a must-have for your tool box, as it gives you the freedom to take on various projects and applications. This set has 12 pieces, each with a hex tip and chrome finish. It has an alloy steel construction for durability and comes with a 1 27/32" overall length. The socket bit set is SAE and has 2 to 25 piece count range. If you are looking for a reliable set of tools that can handle most common fasteners, Westward Tools' 54TM25 3/8 in. Drive Socket Bit Set is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.