Zoro Homepage

3/8" Drive Socket Bit Set, Torx, 8 pcs

  • Mfr # 54TN33

  • Zoro # G3373452


product price: $24.49
/ea

Key Features

Drive Size
3/8"
Number of Pieces
8
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN33
Zoro #
G3373452
UPC #
190735955604
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 55/64 in
Tip Size
T15, T20, T25, T27, T30, T40, T45, T47
Socket Size
3/8 in
Tip Size Range
T15 to T47
Tip Size - Maximum
T47
Tip Size - Minimum
T15

Details

Item
Socket Bit Set
Number of Pieces
8
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
Includes
(8) Socket Bit Set: T15, T20, T25, T27, T30, T40, T45, T47
Sockets Included
T15, T20, T25, T27, T30, T40, T45, T47
Material
Alloy Steel
Tether Capable
Tether Capable
Tip Type
Tamper Torx(R)
Standards
CAMCAR, TMF702
Drive Type
Female Square
Impact Rated
No
Tip Style
Security Torx
Insulated
No
Tether Style
Tether Capable
For Screw Type
Torx
Tether Ready
No
Non-Sparking
No
Piece Count Range
2 to 25
Container Features
Removable Top
Replaceable Insert
No
Container Type
Holder
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Bit Set, Tip Size T15, T20, T25, T27, T30, T40, T45, T47, Tip Style Security Torx, Overall Length 1 55/64 in, Drive Size 3/8 in, Number of Pieces 8, Alloy Steel, Chrome, Torx, Insulated No, For Screw Type Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.