3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome, Skt St, Chrm, 8-19 mm, 6Pt

  • Mfr # 53PN52

  • Zoro # G1574820


product price:  $18.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
6
Finish
Chrome
Flex Socket Point Styles Included
None
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN52
Zoro #
G1574820
UPC #
190735948262
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Size Range
20 mm to 25 mm
Deep Socket Style/Size
Deep 12-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm
Deep Socket Size
20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25
Socket Size
20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25

Details

Item
Socket Set
Number of Pieces
6
Includes
(6) Socket Set 12 Point 20mm, 21mm, 22mm, 23mm, 24mm, 25mm
Finish
Chrome
Flex Socket Point Styles Included
None
Measurement Type
Metric
Tether Capable
Tether Capable
Standards
ANSI
Sockets Included
(6) Deep 12-Point
Ratchets Included
None
Std. Socket Point Styles Included
None
Impact Rated
No
Drive Type
Hand
SAE or Metric
Metric
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Container Features
Removable Top
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Includes Drive Tools
No
Socket Shape
12-Point
Piece Count Range
2 to 25
Container Type
Stand
Number of Deep Sockets
6
Includes Wrenches
No
Tether Ready
Yes
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Tether Ready

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (6) 12-Point, Deep Socket Style/Size Deep 12-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Flex Socket Count/Style Not Applicable, Hand, Drive Size 3/8 in, Metric, 12-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.