3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome

  • Mfr # 53PN34

  • Zoro # G2571359


product price:  $74.19
/ea

Key Features

Drive Size
3/8"
Includes
Socket Wrench Set 12-Point: 1", 1/2", 1/4", 10mm, 11mm, 11/16", 11/32", 12mm, 13mm, 13/16", 14mm, 15mm, 15/16", 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3/4", 3/8", 5/16", 5/8", 6mm, 7mm, 7/16", 7/8", 8mm, 9mm, 9/16", 9/32"
Finish
Chrome
Socket Size Range
1/4 in to 1 in, 6 mm to 25 mm
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN34
Zoro #
G2571359
UPC #
190735949368
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in, 6 mm to 25 mm
Socket Size
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Style/Size
Standard 12-Point: 1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size
6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in
Standard Socket Sizes
6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in

Details

Item
Socket Set
Number of Pieces
38
Includes
Socket Wrench Set 12-Point: 1", 1/2", 1/4", 10mm, 11mm, 11/16", 11/32", 12mm, 13mm, 13/16", 14mm, 15mm, 15/16", 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3/4", 3/8", 5/16", 5/8", 6mm, 7mm, 7/16", 7/8", 8mm, 9mm, 9/16", 9/32"
Finish
Chrome
Standards
ASME
Std. Socket Point Styles Included
12
Measurement Type
SAE, Metric
Ratchets Included
Round Head 10-1/2 in
Tether Capable
Tether Capable
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Sockets Included
(35) Standard 12-Point
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Container Type
Case
Corrosion Resistant
Corrosion-Resistant
Locking
Locking Not Included
Non-Sparking
No
Reversing
Not Reversible
Tether Ready Drive Tools
Tether Capable
Minimum Arc Swing
5 Degrees
Number of Geared Teeth
84
Socket Shape
12-Point
Piece Count Range
26 to 50
Container Features
Dust Resistant
Head Shape
Round
Number of Standard Sockets
35
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Sockets
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Head Type
Standard
Includes Wrenches
Wrenches Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 53PN34 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN34 Socket Set is a comprehensive toolset designed for various applications. It includes an extensive range of standard socket sizes, from 1/4 in to 1 in and 6 mm to 25 mm, making it suitable for a wide array of tasks. The set features both SAE and Metric measurements, catering to different requirements. With a total of 35 Standard 12-Point sockets included, this set offers versatility and adaptability.
Constructed from alloy steel, the WESTWARD - 53PN34 Socket Set is built to last. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, contributing towards the longevity of the product. The sockets have a round head shape with a standard style and are designed for hand drive type usage.
This socket set comes in a dust-resistant plastic case that helps keep your tools organized and protected when not in use. It includes drive tools which are tether capable as well as the sockets themselves being tether ready too. This feature allows you to secure your tools while working at heights or in situations where dropping them could cause damage or injury.
With no less than 38 pieces included within this set, it's clear that this product has been designed with compatibility and convenience in mind. Please note that while this set does include ratchets (Round Head measuring at10-1/2 inches), it does not come with wrenches or flex sockets.
In conclusion, whether you're involved in fabricated metals industry or any other sector requiring reliable socket sets; if you need robustness combined with variety – then consider the WESTWARD - 53PN34 Socket Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.