Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Socket Wrench Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome

  • Mfr # 4PL88

  • Zoro # G3033615


product price: $40.35
/ea

Key Features

Drive Size
3/8"
Includes
3/8" Drive Quick-Release Ratchet 7-3/4", Drive Extension 3", Blow Molded Case
Finish
Chrome
Ratchets Included
Quick-Release 7-3/4 in
Deep Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PL88
Zoro #
G3033615
UPC #
190735856642
Country of Origin
Multiple

Dimensions

Drive Size
3/8"
Socket Size Range
3/8 in to 7/8 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Wrench Set
Number of Pieces
12
Includes
3/8" Drive Quick-Release Ratchet 7-3/4", Drive Extension 3", Blow Molded Case
Finish
Chrome
Ratchets Included
Quick-Release 7-3/4 in
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Measurement Type
SAE
Sockets Included
(9) Standard 12-Point
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Geared Teeth
84
Container Type
Case
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Corrosion Resistant
Corrosion-Resistant
Socket Shape
12-Point
Container Features
Dust Resistant
Reversing
Reversible
Minimum Arc Swing
5 Degrees
Tether Ready Drive Tools
Tether Capable
Includes Wrenches
Wrenches Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Head Type
Standard
Includes Deep Sockets
Deep Sockets Not Included
Locking
Locking Not Included
Number of Standard Sockets
9
Tether Ready Sockets
Tether Capable
Head Shape
Pear
Piece Count Range
2 to 25
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the WESTWARD - 4PL88 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 4PL88 Socket Wrench Set is a comprehensive toolset designed for SAE measurements. It includes standard sockets in sizes ranging from 3/8 inch to 7/8 inch, making it suitable for various tasks requiring different socket sizes. The set also features a quick-release ratchet with a drive size of 3/8", and the minimum arc swing is five degrees, providing flexibility during use.
Constructed from alloy steel, this socket wrench set offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, ensuring that the tools remain in good condition over time. The head shape of these tools is pear-shaped with a standard type and they are equipped with an impressive number of geared teeth (84), which can provide efficient operation.
This 12-piece set comes neatly packed in a dust-resistant plastic case for easy storage and transport. Included in the package are nine standard 12-point sockets, one quick-release ratchet measuring at 7-3/4 inches long, one drive extension at three inches long, all housed within a blow-molded case. These tools are tether capable which may be beneficial depending on your specific needs or work environment requirements. Please note that while this set does include drive tools, it does not contain flex sockets or deep sockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.