Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in, 1/2 in Drive Impact Socket Set, SAE/Metric, Black Oxide, 94-Piece

  • Mfr # 45KG81

  • Zoro # G3957978


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 1/2"
Finish
Manganese Phosphate
Material
Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45KG81
Zoro #
G3957978
UPC #
190735893562
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8", 1/2"
Socket Depth
Deep, Standard
Socket Size Range
5/16 in to 1 1/4 in, 9 mm to 27 mm
Container Length
4 in
Standard Socket Style/Size
Standard 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm
Deep Socket Style/Size
1 1/16 in, 1 1/8 in, 1 in, 1-1/4 in, 1/2 in, 10mm, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 26mm, 27mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9mm
Container Width
14 11/64 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9 mm, 9/16 in
Container Height
18 45/64 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9 mm, 9/16 in
Deep Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9 mm, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
94
Finish
Manganese Phosphate
Material
Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Includes
Blow Molded Case; Impact Socket Set Standard and Deep 6-Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 26mm, 27mm
Drive Type
Impact
Std. Socket Point Styles Included
6
Features
Impact Grade Strength and Durability
Standards
ASME
Deep Socket Point Styles Included
6
Sockets Included
3/8 in Dr 6 PT Std: 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; 3/8 in Dr 6 PT Deep: 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; 1/2 in Dr 6 PT Std: 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-1/4 in , 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 26mm, 27mm; 1/2 in Dr 6PT Deep: 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-1/4 in , 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 26mm, 27mm
Connection Type
Hex
Socket Type
6 pt Deep, 6 pt Std.
Impact Rated
Yes
Insulated
No
Compatible Fastener Type
Bolts
Piece Count Range
76 to 100
Includes Standard Sockets
Standard Sockets Included
Non-Magnetic
No
Number of Standard Sockets
47
Number of Deep Sockets
47
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Container Type
Case
Socket Shape
6-Point
Tether Ready
No
Locking
No
Container Features
Dust Resistant
Includes Drive Tools
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 45KG81 Impact Socket Set.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The WESTWARD - 45KG81 Impact Socket Set is a comprehensive collection of sockets designed to cater to a wide range of sizes. With socket sizes ranging from 5/16 in to 1 1/4 in and from 9 mm to 27 mm, this set is suitable for various applications requiring different bolt dimensions. The set includes both standard and deep sockets, with the latter providing additional reach for bolts located in deeper recesses. Each socket features a six-point design that offers adequate contact area with fasteners, reducing the risk of rounding off corners.
Constructed from robust alloy steel, these impact-rated sockets are built to withstand high torque applications typically encountered when using impact tools. The black oxide finish not only enhances durability but also provides resistance against corrosion, extending the lifespan of each piece. This set does not include drive tools and it's not insulated or tether ready.
This extensive set comprises a total of 94 pieces including both SAE and metric measurements which makes it versatile enough for use across multiple industries such as fabricated metals and transportation sectors among others. It comes neatly packed in a dust-resistant plastic case measuring an overall height of 18-45/64 inches, width of 14-11/64 inches, and length of just four inches making storage convenient while ensuring your tools remain organized.
Please note that while this product has been manufactured according to ASME standards indicating its quality assurance; it doesn't feature locking capabilities nor is it non-magnetic or non-sparking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.