Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points

  • Mfr # 54PR21

  • Zoro # G3701770


product price: $23.89
/ea

Key Features

Size
13/16", 5/8", 9/16", 16mm, 21mm
Finish
Chrome
Overall Length
2 11/16 in
SAE or Metric
SAE, Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR21
Zoro #
G3701770
UPC #
190735956908
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
13/16", 5/8", 9/16", 16mm, 21mm
Overall Length
2 11/16 in
Output Drive Size
9/16 in, 5/8 in, 16 mm, 13/16 in, 21 mm
Socket Depth
Deep
Socket Size Range
16 mm to 21 mm, 9/16 to 13/16
Socket Size
9/16 in, 5/8 in, 16 mm, 13/16 in, 21 mm
Deep Socket Size
9/16 in, 5/8 in, 16 mm, 13/16 in, 21 mm
Deep Socket Style/Size
Deep 6-Point: 9/16 in, 5/8 in, 13/16 in, 16 mm, 21 mm
Deep Socket Sizes
9/16 in, 5/8 in, 16 mm, 13/16 in, 21 mm

Details

Item
Spark Plug Socket Set
Finish
Chrome
SAE or Metric
SAE, Metric
Number of Points
6
Material
Alloy Steel
Socket Type
Deep
Category Type
Spark Plug Socket
Standards
ASME B107.110-2012
Sockets Included
(5) 6-Point
Number of Pieces
5
Impact Rated
No
Measurement Type
Metric, SAE
Drive Type
Hand
Socket Shape
6-Point
Includes Wrenches
Wrenches Not Included
Tether Ready
No
Insulated
No
Includes Drive Tools
Drive Tools Not Included
Non-Magnetic
No
Non-Sparking
No
Number of Sockets
5
Container Features
Removable Top
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
2 to 25
Container Type
Rail
Includes Standard Sockets
Standard Sockets Not Included
Number of Deep Sockets
5
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Spark Plug Socket Set, Deep Socket Style/Size Deep 6-Point: 9/16 in, 5/8 in, 13/16 in, 16 mm, 21 mm, Chrome, Drive Size 3/8 in, Hand, Insulated No, Socket Shape 6-Point, No, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.