Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 1 13/16 in L

  • Mfr # 54TM59

  • Zoro # G3372752


product price: $4.55
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
4 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TM59
Zoro #
G3372752
UPC #
00194484306922
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 13/16 in
Tip Size
4 mm
Socket Depth
Standard
Insert Length
13/16 in
Size
4mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Features
Ball End Design
Socket Type
Standard
Bit Style
Ball Hex
Number of Points
6
Material
Alloy Steel
Standards
ASME B18.3.2M-1979
Measurement Type
Metric
Impact Rated
No
Insulated
No
For Screw Type
Hex
Replaceable Insert
No
Tether Style
Not Tether Capable
Tip Style
Hex
Non-Sparking
No
Magnetized Tip
No
Locking
No
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 13/16 in, Replaceable Insert No, Metric, Tip Size 4 mm, Tip Style Hex, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.