Zoro Homepage

3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 4 3/4 in L

  • Mfr # 54TM71

  • Zoro # G3372901


product price: $8.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
7 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM71
Zoro #
G3372901
UPC #
190735953990
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Tip Size
7 mm
Socket Depth
Deep
Insert Length
3 3/4 in
Size
7mm

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, Metric, Tip Size 7 mm, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 3/8 in, Socket Depth Deep, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.