Zoro Homepage

3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L

  • Mfr # 54TM72

  • Zoro # G3372789


product price: $9.95
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
8 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM72
Zoro #
G3372789
UPC #
190735955239
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Tip Size
8 mm
Size
8mm
Insert Length
3 3/4 in
Socket Depth
Deep

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Bit Style
Ball Hex
Socket Type
Extra Long
Material
Alloy Steel
Features
Ball End Design
Number of Points
6
Standards
ASME B18.3.2M-1979
Measurement Type
Metric
Impact Rated
No
Tip Style
Hex
Insulated
No
Locking
No
Tether Style
Not Tether Capable
Non-Sparking
No
Magnetized Tip
No
For Screw Type
Hex
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54TM72 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM72 Bit Socket is a meticulously designed tool with an overall length of 4 3/4 inches and an insert length of 3 3/4 inches. This extra-long socket bit features a drive size of 3/8 inch, making it suitable for various applications requiring deep reach. The product has been crafted to accommodate hex screws with its hex tip style, and the size measures at a precise 8mm. It's also important to note that this item adheres to metric measurements, which aligns well with international standards.
Constructed from robust alloy steel, the WESTWARD - 54TM72 Bit Socket offers durability and longevity in demanding work conditions. Its chrome finish not only adds aesthetic appeal but also provides resistance against corrosion, enhancing the product's lifespan. The socket bit boasts a ball end design feature that allows for better access to fasteners at different angles. With its six-point configuration, this tool is built to deliver efficient torque transfer while reducing wear on both the tool and fastener.
This particular model does not come with replaceable inserts or locking mechanisms; nor is it insulated or magnetized – factors worth considering based on your specific needs. While it isn't rated for impact use or capable of tethering, it meets ASME B18.3.2M-1979 standards demonstrating its quality build and performance reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.