Zoro Homepage

3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 31/32 in L

  • Mfr # 20XA17

  • Zoro # G0066215


product price: $4.89
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 31/32 in
Finish
Chrome
Tip Size
9 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20XA17
Zoro #
G0066215
UPC #
190735764053
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
1 31/32 in
Tip Size
9 mm
Socket Depth
Standard
Size
9mm
Insert Length
1 3/16 in
Bit Length
1-3/16"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Material
Alloy Steel
Socket Type
Standard
Number of Points
6
Bit Style
Ball Hex
Features
Industrial use
Impact Rated
No
Measurement Type
Metric
Magnetized Tip
No
Non-Sparking
No
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Locking
No
For Screw Type
Hex
Shop By
Closeouts
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 1 3/16 in, Replaceable Insert No, Metric, Tip Size 9 mm, Tip Style Hex, Overall Length 1 31/32 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.