Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L

  • Mfr # 54TM54

  • Zoro # G3372743


product price: $7.45
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
1/4 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM54
Zoro #
G3372743
UPC #
190735954171
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Tip Size
1/4 in
Insert Length
3 3/4 in
Socket Depth
Deep
Size
1/4"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Features
Ball End Design
Socket Type
Extra Long
Category Type
Socket Bits
Material
Alloy Steel
Bit Style
Ball Hex
Standards
ASME B18.3-2012
Measurement Type
SAE
Impact Rated
No
Non-Sparking
No
Replaceable Insert
No
Insulated
No
Tether Style
Not Tether Capable
For Screw Type
Hex
Magnetized Tip
No
Tip Style
Hex
Locking
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, SAE, Tip Size 1/4 in, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 3/8 in, Socket Depth Deep, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.