Zoro Homepage

3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L

  • Mfr # 54TM44

  • Zoro # G3381152


product price: $5.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
3/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM44
Zoro #
G3381152
UPC #
190735956625
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 7/8 in
Tip Size
3/16 in
Insert Length
13/16 in
Socket Depth
Standard
Size
3/16"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Features
Ball End Design
Standards
ASME B18.3-2012
Material
Alloy Steel
Socket Type
Standard
Category Type
Socket Bits
Bit Style
Ball Hex
Measurement Type
SAE
Impact Rated
No
Tip Style
Hex
Magnetized Tip
No
Non-Sparking
No
Replaceable Insert
No
For Screw Type
Hex
Tether Style
Not Tether Capable
Insulated
No
Locking
No
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 54TM44 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM44 Bit Socket is a standard socket bit designed for hex screw types. With an insert length of 13/16 in, drive size of 3/8 in, and overall length of 1 7/8 in, this tool offers precise measurements suitable for various tasks. The tip size is a solid 3/16", making it compatible with SAE measurement types. This six-pointed tool adheres to the ASME B18.3-2012 standards.
Crafted from durable alloy steel, the WESTWARD - 54TM44 Bit Socket features a ball end design that provides versatility during use. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against wear and tear over time. Despite being non-insulated and non-magnetized, this socket bit maintains its functionality without compromising on quality or performance.
This item does not come with replaceable inserts nor does it support tether capability; however, it remains adequate for general applications requiring a standard depth socket type. It's important to note that while this product isn't impact rated or locking capable, it still serves as an essential component within any toolkit due to its robust construction and reliable performance characteristics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.