3/8 in Drive, E11 Female Star SAE Socket
Mfr # 20HX32
Zoro # G8548906
product price: $2.35
/eaKey Features
Drive Size
3/8 in
Overall Length
1 1/4 in
Finish
Chrome
Drive Type
Hand
Output Type
Female Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20HX32
Zoro #
G8548906
UPC #
190735762233
Country of Origin
Korea, Republic of
Dimensions
Drive Size
3/8 in
Overall Length
1 1/4 in
Size
E11
Socket Depth
Standard
Socket Sizes
E11
Socket Size
E11
Details
Item
Socket
Finish
Chrome
Drive Type
Hand
Output Type
Female Star
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Socket Type
Female Star
Measurement Type
Torx
Impact Rated
No
Socket Shape
External Torx
Tether Ready
No
Shop By
Closeouts
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Description
Socket, Socket Size E11, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.