Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L

  • Mfr # 54TL73

  • Zoro # G3380872


product price: $3.59
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
3.5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TL73
Zoro #
G3380872
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
3.5 mm
Socket Depth
Standard
Insert Length
3/4 in
Size
3.5mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Material
Alloy Steel
Number of Points
6
Bit Style
Hex
Socket Type
Standard
Standards
ASME B18.3.2M-1979
Measurement Type
Metric
Impact Rated
No
For Screw Type
Hex
Replaceable Insert
No
Non-Sparking
No
Insulated
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Metric, Tip Size 3.5 mm, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.