Zoro Homepage

3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 1 3/4 in L

  • Mfr # 54TL58

  • Zoro # G3372037


product price: $3.49
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
4 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TL58
Zoro #
G3372037
UPC #
190735954980
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
4 mm
Socket Depth
Standard
Insert Length
3/4 in
Size
4mm

Description

Product details about the WESTWARD - 54TL58 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL58 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, this tool features a size of 4mm and a tip size to match. The drive size is 3/8 in, making it suitable for various applications requiring such specifications. Its overall length measures at 1 3/4 inches with an insert length of 3/4 inch, providing adequate reach for most tasks.
Constructed from alloy steel, the WESTWARD - 54TL58 Bit Socket offers durability and longevity. It has a chrome finish that adds to its robustness while also giving it a sleek appearance. This socket bit adheres to ASME B18.3.2M-1979 standards and features a hex tip style along with six points on the bit style.
Please note that this product does not have certain features like non-sparking, magnetized tip, impact rating, locking mechanism or replaceable inserts; nor is it insulated or tether capable which may affect compatibility with some specific uses or environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.