Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 3/4 in L

  • Mfr # 54TL59

  • Zoro # G3373723


product price: $4.69
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TL59
Zoro #
G3373723
UPC #
190735955925
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
5 mm
Socket Depth
Standard
Insert Length
3/4 in
Size
5mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Socket Type
Standard
Bit Style
Hex
Category Type
Socket Bits
Standards
ASME B18.3.2M-1979
Impact Rated
No
Measurement Type
Metric
Insulated
No
Non-Sparking
No
Locking
No
Tip Style
Hex
For Screw Type
Hex
Tether Style
Not Tether Capable
Magnetized Tip
No
Replaceable Insert
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 54TL59 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL59 Bit Socket is a standard depth socket bit with a size of 5mm. It features an insert length of 3/4 in and an overall length of 1 3/4 in, making it suitable for various types of work that require precise measurements. The drive size is designed at 3/8 in, which fits well with most common tools used by small businesses. This product adheres to the metric measurement type and has six points, providing adequate grip on hex screw types.
Constructed from alloy steel, this socket bit offers durability and longevity under regular use conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The tip style is hex-shaped matching the bit style, which aligns with the needs of tasks requiring such specifications.
This item does not feature replaceable inserts or magnetized tips; it's built as a single solid piece for straightforward usage scenarios. It complies with ASME B18.3.2M-1979 standards indicating its quality build and design considerations according to recognized industry norms.
Please note that this socket bit is not insulated nor rated for impact use; it's also not capable of tethering or locking into place during operations involving high torque or vibration levels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.