Zoro Homepage

3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L

  • Mfr # 54TL61

  • Zoro # G3376383


product price: $4.55
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
7 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TL61
Zoro #
G3376383
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
7 mm
Socket Depth
Standard
Size
7mm
Insert Length
3/4 in

Description

Product details about the WESTWARD - 54TL61 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL61 Bit Socket is a standard socket bit designed for hex screw types. With an insert length of 3/4 in and an overall length of 1 3/4 in, this tool provides adequate reach for various tasks. The drive size is set at 3/8 in, making it suitable for use with corresponding tools. This socket bit features a tip size of 7mm and adheres to metric measurements, offering precision when working on projects that require specific sizing.
Constructed from alloy steel, the WESTWARD - 54TL61 Bit Socket offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The hex bit style coupled with the standard socket depth ensures compatibility with a range of applications while providing reliable performance.
This product conforms to ASME B18.3.2M-1979 standards, indicating its quality construction and design integrity. It's important to note that this item is not impact rated or insulated nor does it have non-sparking properties or replaceable inserts; these factors should be considered based on your specific requirements before purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.