Zoro Homepage

3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L

  • Mfr # 54TM39

  • Zoro # G3376429


product price: $8.15
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 13/16 in
Finish
Chrome
Tip Size
8 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM39
Zoro #
G3376429
UPC #
190735955864
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Tip Size
8 mm
Insert Length
3 3/4 in
Size
8mm
Socket Depth
Extra Long

Description

Product details about the WESTWARD - 54TM39 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM39 Bit Socket is a metric-sized tool, specifically designed with an 8mm tip size and drive size of 3/8 inch. It features an extra-long socket depth and an overall length of 4 13/16 inches, providing the user with extended reach for those hard-to-access areas. The hex bit style is suitable for use with hex screw types, offering six points of contact to ensure a secure grip on fasteners.
Constructed from durable alloy steel, this socket bit offers long-lasting performance even under rigorous usage conditions. Its chrome finish not only enhances its aesthetic appeal but also provides added resistance against corrosion and wear. Despite being non-insulated and non-sparking, it adheres to ASME B18.3.2M-1979 standards which speaks volumes about its quality build.
This product falls under the category type 'Socket Bits' indicating that it's built to be used in conjunction with other tools or devices that accept such fittings. Please note that this item does not come with a replaceable insert nor is it impact rated; hence users should consider their specific requirements before purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.