Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 5 7/8 in L

  • Mfr # 20HX09

  • Zoro # G8548671


product price: $7.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
5 7/8 in
Finish
Chrome
Tip Size
9 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HX09
Zoro #
G8548671
UPC #
190735762004
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Overall Length
5 7/8 in
Tip Size
9 mm
Size
9mm
Insert Length
5 1/8 in
Socket Depth
Standard
Bit Length
5-1/8"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Standard
Standards
DIN 7422
Features
Durable
Material
Alloy Steel
Number of Points
6
Bit Style
Hex
Category Type
Socket Bits
Impact Rated
No
Drive Type
Square
Measurement Type
Metric
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 5 1/8 in, Replaceable Insert No, Metric, Tip Size 9 mm, Tip Style Hex, Overall Length 5 7/8 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.