Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L

  • Mfr # 54TM32

  • Zoro # G3381049


product price: $7.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 13/16 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM32
Zoro #
G3381049
UPC #
190735956571
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Tip Size
3/8 in
Socket Depth
Extra Long
Size
3/8"
Insert Length
3 3/4 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
ASME B18.3-2012
Number of Points
6
Category Type
Socket Bits
Material
Alloy Steel
Bit Style
Hex
Socket Type
Extra Long
Impact Rated
No
Measurement Type
SAE
Insulated
No
Replaceable Insert
No
Non-Sparking
No
Tip Style
Hex
For Screw Type
Hex
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 4 13/16 in, Drive Size 3/8 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.