Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 3/4 in L

  • Mfr # 53YV82

  • Zoro # G3376219


product price: $5.05
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
5/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV82
Zoro #
G3376219
UPC #
190735955475
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
5/16 in
Size
5/16"
Insert Length
7/8 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Number of Points
6
Socket Type
Standard
Standards
ASME B18.3-2012
Category Type
Socket Bits
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Locking
No
Tether Style
Not Tether Capable
Replaceable Insert
No
For Screw Type
Hex
Magnetized Tip
No
Tip Style
Hex
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert

Description

Product details about the WESTWARD - 53YV82 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV82 Bit Socket is a standard socket bit designed for use with hex screws. It features a drive size of 3/8 in and an insert length of 7/8 in, providing adequate reach for various tasks. The overall length of the socket bit is 1 3/4 in, making it suitable for jobs requiring precision and control. This tool has been built to SAE measurements, featuring a six-point design that accommodates hex screw types sized at 5/16".
Crafted from alloy steel, this socket bit offers durability and resilience against wear and tear. Its chrome finish not only adds aesthetic appeal but also provides additional resistance against corrosion, extending its lifespan even further. The tip style mirrors the bit style as hex-shaped which aligns well with its intended usage.
This product adheres to ASME B18.3-2012 standards indicating its reliable construction quality and performance capability. However, please note that this item does not feature non-sparking properties or impact rating; nor is it insulated or magnetized at the tip end. Also worth noting is that it's not tether capable or equipped with replaceable inserts or locking mechanisms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.