Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 3/4 in L

  • Mfr # 54TL57

  • Zoro # G3372019


product price: $4.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TL57
Zoro #
G3372019
UPC #
190735954935
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
5/32 in
Size
5/32"
Insert Length
3/4 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Standard
Number of Points
6
Standards
ASME B18.3-2012
Bit Style
Hex
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Magnetized Tip
No
Replaceable Insert
No
For Screw Type
Hex
Locking
No
Tip Style
Hex
Tether Style
Not Tether Capable
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable

Description

Product details about the WESTWARD - 54TL57 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL57 Bit Socket is a standard socket bit designed with precise measurements for specific applications. With an overall length of 1 3/4 inches and an insert length of 3/4 inch, it offers adequate reach for various tasks. The drive size is set at 3/8 inch, suitable for use with corresponding tools. This socket bit features a hex tip style and size of 5/32 inch, built to accommodate hex screw types. It adheres to the SAE measurement type and has six points.
Constructed from alloy steel, this socket bit exhibits durability and resistance against wear-and-tear, providing longevity in usage. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion or rusting. The product's design follows the ASME B18.3-2012 standards which speaks volumes about its quality construction.
This particular model does not have replaceable inserts or magnetized tips nor does it feature locking mechanisms or insulation properties; however, these attributes do not compromise its functionality as a standard socket bit tool. Please note that this item is not impact rated or non-sparking and is not tether capable either.
In conclusion, the WESTWARD - 54TL57 Bit Socket stands out as a reliable addition to your toolbox due to its robust material composition and adherence to established standards while offering compatibility with SAE systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.