3/8 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 3/4 in L, 3/8" Dr, SAE Socket Bit, 7/64" Hex, 6 Pts
Mfr # 20HW82
Zoro # G8548522
product price: $5.79
/eaKey Features
Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
7/64 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20HW82
Zoro #
G8548522
UPC #
190735761809
Country of Origin
Korea, Republic of
Dimensions
Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
7/64 in
Socket Depth
Standard
Insert Length
63/64 in
Size
7/64"
Bit Length
63/64"
Description
Socket Bit, Insert Length 63/64 in, Replaceable Insert No, SAE, Tip Size 7/64 in, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.