Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Bit T50, SAE

  • Mfr # 4LYZ9

  • Zoro # G2642866


product price: $5.95
/ea

Key Features

SAE or Metric
SAE
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Socket Bits
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYZ9
Zoro #
G2642866
UPC #
190735854549
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Overall Length
2 3/8 in
Size
T50
Socket Depth
Standard
Tip Size
T50
Bit Length
1 1/4 in
Socket Size
T50

Details

Item
Impact Socket Bit
SAE or Metric
SAE
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Socket Bits
Number of Points
6
Tip Type
Torx
Standards
ANSI Standard
Measurement Type
Torx
Drive Type
Impact
Impact Rated
Yes
Magnetized Tip
No
Locking
Yes
Replaceable Insert
No
Insulated
No
Tip Style
Torx
Impact Rated Status
Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Included

Description

When you are working with a power tool, the Westward 3/8 in Drive Impact Socket Bit T50 is an essential. It allows you to get the job done quickly and efficiently. This impact socket bit has a black oxide finish that resists corrosion and wear. The 6-point tip type is designed for use with Torx fasteners, which ensures a strong grip on your parts. With a size of T50, this socket bit fits most common sizes of Torx fasteners. It also has an overall length of 2 in., while its tip length measures 2 23/64 in.. The Westward 3/8" Drive Impact Socket Bit T50 makes it easy to work with power tools and get things done faster than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.