Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Metric, SAE, 30 pcs

  • Mfr # 786F06

  • Zoro # G107056013


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
30
Includes
13/16 in Spark Plug, 3/8 in Dr. Quick-Release Ratchet, (2) 3 in, 6 in, 3/8 in Dr. Extension Bar
Finish
Chrome
Insulated
Not Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F06
Zoro #
G107056013
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Deep Socket Size
5/16 in, 9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in
Socket Size
1/2 in, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 5/8 in, 7/16 in, 9/16 in
Socket Size Range
5/16 in to 13/16 in, 9 mm to 17 mm
Deep Socket Style/Size
7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm
Standard Socket Style/Size
(16) 12-Point
Deep Socket Sizes
5/16 in, 9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in

Details

Item
Socket Wrench Set, 30 pc
Number of Pieces
30
Includes
13/16 in Spark Plug, 3/8 in Dr. Quick-Release Ratchet, (2) 3 in, 6 in, 3/8 in Dr. Extension Bar
Finish
Chrome
Insulated
Not Insulated
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Impact Rated
Not Impact Rated
Number of Geared Teeth
90
Standards
ASME B107.110
Socket Shape
12-Point, 6-Point
Includes Standard Sockets
Standard Sockets Included
Locking
Locking Not Included
Material
Steel
Corrosion Resistant
Corrosion-Resistant
Container Type
Organizer
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
10
Container Features
Dust Resistant
Tether Ready Sockets
Not Tether Capable
Head Type
Standard
Minimum Arc Swing
5 Degrees
Includes Drive Tools
Drive Tools Included
Drive Type
Hand
Number of Standard Sockets
16
Includes Flex Sockets
Flex Sockets Not Included
Head Shape
Pear
Includes Wrenches
Wrenches Not Included
Measurement Type
Metric, SAE
Tether Ready Drive Tools
Not Tether Capable
Reversing
Reversible
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated

Description

Socket Wrench Set, 30 pc, Standard Socket Count/Style (16) 12-Point, Standard Socket Style/Size (16) 12-Point, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, Drive Size 3/8 in, Drive Type Hand, Steel, Chrome, Impact Rated Not Impact Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.