Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Phillips Socket Bit Metric No. 1 Tip, 1 13/16 in L

  • Mfr # 53YV92

  • Zoro # G3376173


product price: $2.85
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
#1
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV92
Zoro #
G3376173
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 13/16 in
Tip Size
#1
Size
#1
Socket Depth
Standard
Insert Length
7/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Socket Type
Standard
Bit Style
Phillips
Category Type
Socket Bits
Standards
ASME B107.600-2008
Number of Points
6
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Replaceable Insert
No
Tip Style
Phillips
For Screw Type
Phillips
Non-Sparking
No
Magnetized Tip
No
Insulated
No
Locking
No
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket Bit, Insert Length 7/8 in, Replaceable Insert No, Metric, Tip Size #1, Tip Style Phillips, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.