Zoro Homepage

3/8 in Drive Slotted Socket Bit Metric 6 mm Tip, 1 3/4 in L

  • Mfr # 54TN74

  • Zoro # G3381283


product price: $3.59
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN74
Zoro #
G3381283
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
6 mm
Insert Length
3/4 in
Socket Depth
Standard
Size
6mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Material
Alloy Steel
Socket Type
Slotted Bit
Bit Style
Slotted
Standards
ASME B107.600-2008
Number of Points
2
Impact Rated
No
Measurement Type
Metric
Locking
No
Tether Style
Not Tether Capable
Tip Style
Slotted
Non-Sparking
No
Magnetized Tip
No
Replaceable Insert
No
For Screw Type
Slotted
Insulated
No
Includes Locking
Locking Not Included
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Metric, Tip Size 6 mm, Tip Style Slotted, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.