Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Socket Wrench Set SAE 20 Pieces 3/8 in to 7/8 in , Chrome

  • Mfr # 4PL98

  • Zoro # G2962093


product price: $72.49
/ea

Key Features

Drive Size
3/8 in
Includes
(1) 3/8 in Drive Quick-Release Ratchet 7 3/4 in, (2) Drive Extensions 3 in, 6 in, (1) Blow Molded Case
Finish
Chrome
Measurement Type
SAE
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PL98
Zoro #
G2962093
UPC #
190735856703
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Socket Size Range
3/8 in to 7/8 in

Details

Item
Socket Wrench Set
Number of Pieces
20
Includes
(1) 3/8 in Drive Quick-Release Ratchet 7 3/4 in, (2) Drive Extensions 3 in, 6 in, (1) Blow Molded Case
Finish
Chrome
Measurement Type
SAE
Std. Socket Point Styles Included
12
Ratchets Included
Quick-Release 7-3/4"
Sockets Included
3/8 in Dr 6 Pt. Deep 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in 3/8 in Dr 12 Pt. Std. 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
6
Impact Rated
Not Impact Rated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Container Type
Case
Tether Style
Tether Capable
Type
Mixed Length
Impact Rated Status
Not Impact Rated

Description

Socket Wrench Set, Drive Size 3/8 in, Chrome, Impact Rated Not Impact Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.