Zoro Homepage

3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L

  • Mfr # 54TN38

  • Zoro # G3373279


product price: $4.75
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
T30
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN38
Zoro #
G3373279
UPC #
190735955536
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
T30
Insert Length
3/4 in
Socket Depth
Standard
Size
T30

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Category Type
Socket Bits
Socket Type
Standard
Number of Points
6
Standards
CAMCAR TMF702
Bit Style
Tamper Resistant Torx(R)
Measurement Type
Torx
Impact Rated
No
For Screw Type
Torx
Non-Sparking
No
Locking
No
Tip Style
Security Torx
Magnetized Tip
No
Insulated
No
Tether Style
Not Tether Capable
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable

Description

Product details about the WESTWARD - 54TN38 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN38 Bit Socket is a standard depth socket bit designed for Torx screws. With a drive size of 3/8 in and an overall length of 1 3/4 in, it offers adequate dimensions for various applications. The insert length measures at 3/4 in, providing sufficient reach for most tasks. This tool features a T30 tip size and adheres to the SAE measurement system with six points, making it suitable for use with corresponding screw types.
Constructed from alloy steel, this socket bit is built to withstand regular usage without compromising its integrity or performance. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The product's Tamper Resistant Torx(R) style indicates that it's designed to work efficiently with tamper-resistant Torx screws.
This socket bit aligns with CAMCAR TMF702 standards, demonstrating its adherence to industry norms and quality benchmarks. It falls under the category type 'Socket Bits' indicating its primary function as part of your toolkit essentials. Please note that this item does not feature replaceable inserts or magnetized tips nor is it insulated or impact-rated; hence should be used accordingly based on these specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.