Zoro Homepage

3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L

  • Mfr # 54TN40

  • Zoro # G3373251


product price: $4.15
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
T45
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN40
Zoro #
G3373251
UPC #
190735955529
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
T45
Socket Depth
Standard
Size
T45
Insert Length
3/4 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Socket Type
Standard
Number of Points
6
Category Type
Socket Bits
Material
Alloy Steel
Bit Style
Tamper Resistant Torx(R)
Standards
CAMCAR TMF702
Measurement Type
Torx
Impact Rated
No
Magnetized Tip
No
Replaceable Insert
No
Tether Style
Not Tether Capable
Insulated
No
Locking
No
Non-Sparking
No
Tip Style
Security Torx
For Screw Type
Torx
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 54TN40 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN40 Bit Socket is a standard depth socket bit with a drive size of 3/8 in. It features an insert length of 3/4 in, making it suitable for various applications that require Torx(R) measurements. The product has a tip size of T45 and adheres to the CAMCAR TMF702 standards. This socket bit is designed for use with Torx screws and offers six points of contact.
Constructed from alloy steel, this socket bit provides durability and longevity under regular usage conditions. Its chrome finish adds an extra layer of protection against corrosion, enhancing its lifespan even further. The tool's design incorporates a Tamper Resistant Torx(R) style which can be beneficial in certain work scenarios requiring specific types of screw engagement.
This item falls into the category type 'Socket Bits' and does not feature replaceable inserts or magnetized tips. It also lacks insulation, locking capabilities, impact rating, and non-sparking properties; these attributes should be considered when determining if this tool aligns with your project requirements. Please note that this product is not tether capable as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.