Westward
1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L
Mfr # 54TM78
Zoro # G3373023
$4.77
8% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L 54TM79
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L 54TM77
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L 54TM76
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L 54TL95
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L 54TN70
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L 54TN55
- WESTWARD 1/4 in Drive Square Socket Bit SAE R0 Tip, 1 1/2 in L 54TP02
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L 54TN28
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 4 3/4 in L 54TM53
- IRWIN Power Bit, SAE, 2" Bit L, PK10 IWAF36238B10
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L J4770R-7/32
- Westward Bit Sockets