3/4in Dr. 40mm 12-Point Hand Socket
- Mfr # 635240
- Zoro # G423584153
product price:Â
$
13.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635240
- Zoro #
- G423584153
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 40mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635240 - hand socket This 40mm, 12-point hand socket is built for 3/4 inch drive applications where consistent fit and long service life matter. The stamped size marking supports quick identification during tool organization and workflow. Forged from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. A chrome polished finish adds extra resistance to corrosion while keeping the surface tough for repeated use. Key Benefits 40mm 12-point socket profile helps maintain a secure fit on fasteners. 3/4 inch drive size supports heavy-duty work requiring higher torque. Overall length 58mm (2.28 inches) balances reach and control. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive materials and chrome polished finish resist rust in harsh environments. Stamped size markings provide permanent, easy identification for organized storage. SKU 635240 is a professional-grade socket designed for technicians who need dependable engagement, clear size identification, and durable CR-Mo construction. With its 12-point design, 3/4 inch drive fitment, and corrosion-resistant finish, it is suited for long-term use in demanding toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.