Zoro Homepage

39-1/2" Cable Cutter, Shear Cut, 3/4" Cap

  • Mfr # 10D450

  • Zoro # G4227115


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
39 1/2 in
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Notched Blades Hold and Lock Cable in Cutting Position, Screw Type Alignment Realigns Edges
Cutting Capacity Wire Rope
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D450
Zoro #
G4227115
UPC #
190735719077
Country of Origin
China

Dimensions

Overall Length
39 1/2 in
For Maximum Diameter Data Cable
3/4 in
For Maximum Diameter Stainless Steel
3/4 in
For Maximum Wire Thickness
3/4 in
Jaw Length
1 13/16 in

Details

Item
Cable Cutter
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Notched Blades Hold and Lock Cable in Cutting Position, Screw Type Alignment Realigns Edges
Cutting Capacity Wire Rope
3/4 in
Handle Material
Plastic
Jaw Material
Steel
Adjustment Type
Screw
Maximum Jaw Opening
4 1/4 in
Weight
17 lb
Head Shape
Standard
Material Application
Stainless Steel Cable, Aircraft Cable, Wire Rope
Ratcheting Jaw
No
For Wire/Cable Type
Electrical/Data Cable, Wire Rope
Includes Cushioned Grip
No
Insulated
No
Cutter Type
General Purpose Cable Cutter
Handle Style
Non Slip Textured Grip; Ergonomic
Handle Color
Red
Jaw Finish
Matte
Application
For Cutting Steel Cable and Wire Rope

Description

When you need to cut through tough cables, the Westward 10D450 39-1/2" Cable Cutter is the tool for the job. It is equipped with notched blades that hold and lock cable in cutting position. The screw type alignment realigns edges after every cut, ensuring a clean finish. Made of heavy duty material, this shear cut cutter has a 3/4" capacity for wire rope. Its overall length is 39 1/2 in., while its cutting action is shear cut. When it comes to cable and wire cutting, you can count on the Westward 10D450 Cable Cutter to get the job done efficiently and effectively.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.