Zoro Homepage

4-1/4" Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 5VPC3

  • Zoro # G3180432


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3/8 in
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VPC3
Zoro #
G3180432
UPC #
190735879153
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
3/8 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 3/4 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3750
Number of Pieces
1
Application
For Drilling Holes into Harden Steel Material
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.