Zoro Homepage

4 21/32 in Flat Nose Plier Dipped Handle

  • Mfr # 30PC01

  • Zoro # G8564604


product price: $31.39
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Dipped
Features
Wide Range of Electronic Assembly Requirements; Designed With a Copper Alloy Rivet to Eliminate Friction and Copper Alloy Joint to Maintain Cutting Edge and Tip Alignment
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PC01
Zoro #
G8564604
UPC #
190735805664
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 1/8 in
Tip Width
1/8 in

Details

Item
Flat Nose Plier
Material
Steel
Handle Type
Dipped
Features
Wide Range of Electronic Assembly Requirements; Designed With a Copper Alloy Rivet to Eliminate Friction and Copper Alloy Joint to Maintain Cutting Edge and Tip Alignment
Number of Pieces
1
Joint Type
Solid
ESD Safe
Yes
Insulated
No
Plier Item
Flat Nose Pliers
Jaw Bend
0 Degrees
Spring Return
Yes
Wire Stripper
No
Voltage Rating
Not Rated
Side Cutter
No
Max. Jaw Opening
1 63/64 in
Handle Color
Blue
Gripping Surface
Smooth
Wire Crimper
No
Cutting Capacity/Material
Not Specified
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Nonsparking
No
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Tether Ready
No
Non-Sparking
No
Plier Type
Flat Nose Pliers
Handle Style
Dipped
Jaw Texture
Smooth
Includes Wire Stripper
No
ESD-Safe
Yes
Maximum Jaw Opening
7/8 in
Cutting Capacities
Not Specified
Nose Shape
Flat
Jaw Opening Type
Spring Return
Includes Wire Cutter
No

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 4 5/8 in, Maximum Jaw Opening 7/8 in, Jaw Length 1 1/8 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Blue, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.