Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-3/8" HSS Bright Jobber Length Drill Bit

  • Mfr # 6NRT1

  • Zoro # G3823985


product price: $2.79
/ea

Key Features

Drill Bit Grouping
Drill Bit
Material - Machining
High Speed Steel
Drill Bit Dimension Type
Letter
Measurement System
Letter
Drill Bit Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NRT1
Zoro #
G3823985
UPC #
190735883204
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Letter
Drill Bit Size
M
Size-Diameter
M
Size - Decimal
M - 0.2950
Size
M
Overall Length
4 3/8 in
Shank Dia.
0.2950"
Flute Length
2-1/8"
Size- Decimal
M (0.2950)
Dimension Type
Letter
Overall Length Trade Name
Jobber Length

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Letter
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2950
Drill Bit Finish
Bright
Material
High Speed Steel
Finish
Bright (Uncoated)
Coolant Through
No
Point Type
Conventional Point
Application
Sizing Of Holes, Diameter Guage
Shop By
Closeouts
Point type
Conventional Point

Description

Jobber Drill Blank, Letter, High Speed Steel, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.