Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle

  • Mfr # 53JW98

  • Zoro # G3701630


product price: $23.79
/ea

Key Features

Overall Length
Standard
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Standards ASME B107.500; Gripping Surface Serrated; Needle Nose Pliers, Jaw Length: 1-1/16", Jaw Bend: 0 Degrees, Tip Width: 1/4"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JW98
Zoro #
G3701630
UPC #
190735956748
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Length
1 1/8 in
Tip Width
1/4 in

Details

Item
Needle Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Standards ASME B107.500; Gripping Surface Serrated; Needle Nose Pliers, Jaw Length: 1-1/16", Jaw Bend: 0 Degrees, Tip Width: 1/4"
Number of Pieces
1
Joint Type
Solid
Max. Jaw Opening
11/16 in
Cutting Capacity/Material
Not Specified
Tether Capable
Tether Capable
Handle Color
Blue
Spring Return
Yes
Voltage Rating
Not Rated
Wire Stripper
No
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Plier Item
Needle Nose Pliers
Wire Crimper
No
Insulated / Uninsulated
Uninsulated
Standards
ASME B107.500
Insulated
No
Side Cutter
Yes
ESD Safe
No
Gripping Surface
Serrated
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Cutting Capacities
Not Specified
Handle Style
Dipped
Plier Type
Needle Nose Pliers
Maximum Jaw Opening
3/4 in
Non-Sparking
No
Includes Wire Cutter
Yes
Jaw Texture
Serrated
ESD-Safe
No
Jaw Opening Type
Spring Return
Plier Material
Steel
Includes Wire Stripper
No

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 4 7/8 in, Maximum Jaw Opening 3/4 in, Jaw Length 1 1/8 in, Tip Width 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Blue, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.