4" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 5VPC1
Zoro # G3503385
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VPC1
Zoro #
G3503385
UPC #
190735879139
Country of Origin
China
Dimensions
Overall Length
4 in
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 7/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 7/16 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Drilling Holes into Harden Steel Material
Decimal Equivalent
0.3438
Flute Type
Spiral
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.