Zoro Homepage

4" Drill Press Vise with Stationary Base

  • Mfr # 10D747

  • Zoro # G5761716


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Base Type
Stationary
Jaw Width
4"
Overall Height
3-1/16"
Overall Length
9-1/8"
Throat Depth
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D747
Zoro #
G5761716
UPC #
190735721636
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
4"
Overall Height
3-1/16"
Overall Length
9-1/8"
Throat Depth
1-3/4"

Details

Item
Machine Vise
Base Type
Stationary
Features
Can be Turned on Either Side or Placed on End, for Drilling, One Plain Jaw and One Vertical/Horizontal Grooved Jaw Plate, Precision Cut Coarse Thread Adjusting Screw, Tapping and Reaming

Description

The Westward 10D747 4" Drill Press Vise is the perfect vise for drilling, tapping and reaming. This machine vise features a stationary base that provides you with solid support when in use. The precision cut coarse thread adjusting screw allows you to quickly drill, tap or ream any material. It can be turned on either side or placed on end for maximum versatility. You'll love the Westward 10D747 4" Drill Press Vise when it comes time to work with small materials like screws, nuts and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.