Zoro Homepage

4 Piece Insulated Plier Set Insulated Handle

  • Mfr # 1YXJ5

  • Zoro # G2732371


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
6 in Wire Stripper, 8 in Diagonal Plier, 8 in Combination Plier, 8 in Long Nose Plier
Plier Material
Steel
Handle Style
Insulated
Pliers Included
6 in Wire Stripper, 8 in Combination Pliers, 8 in Diagonal Pliers, 8 in Long Nose Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXJ5
Zoro #
G2732371
UPC #
190735759349
Country of Origin
Taiwan, Province of China

Details

Item
Insulated Plier Set
Number of Pieces
4
Includes
6 in Wire Stripper, 8 in Diagonal Plier, 8 in Combination Plier, 8 in Long Nose Plier
Plier Material
Steel
Handle Style
Insulated
Pliers Included
6 in Wire Stripper, 8 in Combination Pliers, 8 in Diagonal Pliers, 8 in Long Nose Pliers
Tool Storage Included
No
Max. Use Voltage
1000VAC
Plier Product Group
Plier Sets
Handle Color
Multicolored
Standards
DIN/VDE
Insulated
Yes
Voltage Rating
1,000 V
Number of Pliers
4
Jaw Opening Type
Manual
Tether Ready
No
ESD-Safe
No
Plier Types
Diagonal, Lineman's, Long Nose
Container Type
Pouch
Additional Tool Functions
Wire Stripper

Description

This Westward 1YXJ5 Insulated Plier Set is a must-have for anyone who wants to keep their hands safe from live electrical equipment. It contains 4 pieces that are insulated, so they can be used on live electrical equipment without posing any risk of shock. This plier set comes in an orange and yellow color combination that will make it easy to find when you need it. The steel construction provides durability and the insulation protects your hands against shocks when working with electrical equipment. The handle style allows for maximum grip while the tether capability ensures that you have the freedom to work in any position. Anyone who has ever experienced electric shock knows how dangerous it can be, which is why they will want to get their hands on this Westward 1YXJ5 Insulated Plier Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.