Zoro Homepage

4" Standard Duty Combination Vise with Swivel Base

  • Mfr # 10D708

  • Zoro # G4784884


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
4"
Duty Rating
Standard Duty
Overall Height
8 7/8 in
Overall Length
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D708
Zoro #
G4784884
UPC #
190735721247
Country of Origin
China

Dimensions

Jaw Width
4"
Overall Height
8 7/8 in
Overall Length
12 3/16 in
Throat Depth
3 7/16 in
Jaw Width Range
3 in to 5 in
Jaw Width - Vises
4 in
Throat Depth Range
3 in to 5 in
Throat Depth - Vises
3 7/16 in
Overall Width
7 13/16 in
Mounting Hole Dia.
17/32 in
Jaw Face Width
4 in
Mounting Hole Diameter
17/32 in
Pipe Diameter - Minimum
1/4 in
Pipe Diameter - Maximum
2 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Large Anvil Surface
Pipe Jaw Included
Yes
Body Casting Tensile Strength
30,000 psi
High Visibility
No
Reversible
No
Duty Rating - Vises
Standard Duty
Pipe Capacity - Vises
1/4 in to 2 in
Swivel Angle
360 Degrees
Jaw Face - Vises
Serrated
Max. Opening Range
3 in to 5 in
Number of Lock Down Bolts
2
Product Grouping - Vises
Bench Vises
Swivel Angle - Vises
360 Degrees
Jaw Type
Fixed Pipe Jaw, Replaceable Top Jaw
Base Type - Vises
Swivel
Max. Opening
4-1/2"
Quick-Acting
No
Material
Cast iron
Item - Vises
Combination Vise
Jaw Face
Serrated
Number of Mounting Points
4
Deep Throat
No
Material -Vises
Cast Iron
Pipe Capacity
1/4" to 2"
Body Casting
30,000 psi
Max. Opening - Vises
4 1/2 in
Jaw Material
Iron
High-Visibility
No
Jaw Opening - Maximum
4 1/2 in
Number of Mounting Holes
4
Body Tensile Strength
30,000 psi
Vise Type
Combination Vise
Includes Pipe Jaw
Yes
Spindle Type
Covered
Jaw Attachment Type
Fixed, Replaceable
Material Process
Cast
Base Swivel Angle
360 Degrees
Jaw Face Type
Serrated
Base Material
Cast Iron

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 4 1/2 in, Throat Depth 3 7/16 in, Jaw Face Type Serrated, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, High Visibility No, Base Material Cast Iron, Base Swivel Angle 360 Degrees , Base Type Swivel, Jaw Attachment Type Fixed, Replaceable, Jaw Material Iron, Material Process Cast, Mounting Hole Diameter 17/32 in, Number of Lock Down Bolts 2, Number of Mounting Holes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.