Zoro Homepage

40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle

  • Mfr # 45RC19

  • Zoro # G4247236


product price: $26.39
/ea

Key Features

Type
Ball Pein
Head Weight (Oz.)
40.0
Handle
Polypropolene and Thermoplastic
Overall Length (In.)
16
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45RC19
Zoro #
G4247236
UPC #
190735891742
Country of Origin
Multiple

Dimensions

Overall Length (In.)
16
Head Dia. (In.)
1 1/2 in
Face Diameter
1 5/8 in
Overall Length
16 in

Details

Item
Hammer
Type
Ball Pein
Head Weight (Oz.)
40.0
Handle
Polypropolene and Thermoplastic
Head Weight (Lb.)
2 1/2
Tether Capable
Tether Capable
Head Material
Steel
Meets/Exceeds
ASME B107.53
Tether Style
Tether Capable
Handle Material
Fiberglass
Head Weight
40 oz
Grip Style
Textured
Non-Sparking
No
Hammer Type
Ball Peen Hammer
Dead Blow Hammer
No
Face Material
Steel

Description

The Westward 40 oz. Ball Peen Hammer is the perfect tool for construction, metalworking and automotive applications. The ball pein hammer has a 15 1/2 in. poly/thermoplastic handle that is extremely durable and lightweight. The head weighs 40 oz., with a 1 1/2" head diameter and steel material. It also has a tether capable, which allows you to attach it to your person so you will never lose it. The Westward 40 oz. Ball Peen Hammer is the ideal tool for various jobs around the house or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.